UTP Cable, Cat 6a, 23 AWG, 4 Pair Conductor, Gray, 1000 ft L, Non-Plenum, FR PVC Jacket

SKU: 47005298947
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cable Type: UTP Horizontal Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box
Manufacturer Series: 10Gain XP
Four Pair UTP Data Cables: Cable Type - UTP Horizontal Cable; Category - 6a; Jacket Rating - CMR; Jacket Material - Thermoplastic; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Plenum or Non-Plenum - Non-Plenum; Color - Gray; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Box; Manufacturer Series - 10Gain XP