Menu Search
Four Pair UTP Data Cables U/FTP Horizontal Cable Cable Category 6A Green 1000 ft

SUPERIOR ESSEX #6S-220-5A

U/FTP Horizontal Cable Cable Category 6A Green 1000 ft

SKU #47005204325
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: U/FTP Horizontal Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Four Pair UTP Data Cables: Cable Type - U/FTP Horizontal Cable; Category - 6A; Jacket Rating - CMR; Jacket Material - FR PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Plenum or Non-Plenum - Non-Plenum; Color - Green; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel; Additional Information - Polyolefin Insulation, Copper Conductor

Additional Info: Polyolefin Insulation, Copper Conductor