Menu Search
SUPERIOR ESSEX #54-272-5A

NextGain Cable, UTP Horizontal; 4 Pair; CAT 6e; FR PVC Jacket; Green

SKU # 47005204142
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6E
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Package: Reel
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Construction: Polyolefin Insulation, Copper Conductor