Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 6e; FR PVC Jacket; Gray
SUPERIOR ESSEX #54-272-3A

NextGain Cable, UTP Horizontal; 4 Pair; CAT 6e; FR PVC Jacket; Gray

SKU # 47005204140
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 6e
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Construction: Polyolefin Insulation, Copper Conductor