Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 6A; PVC Jacket; Blue
SUPERIOR ESSEX #6H-272-2B

Cable, UTP Horizontal; 4 Pair; CAT 6A; PVC Jacket; Blue

SKU # 47005298968 Manufacturer Series: 10Gain XP
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel