Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 6A; LS Jacket; Green
SUPERIOR ESSEX #6A-272-5B

Cable, UTP Horizontal; 4 Pair; CAT 6A; LS Jacket; Green

SKU # 47005204397 Manufacturer Series: 10Gain
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: LS
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel