Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 6 Plus; LS Jacket; Orange
SUPERIOR ESSEX #66-246-DB

DataGain Cable, UTP Horizontal; 4 Pair; CAT 6 Plus; LS Jacket; Orange

SKU # 47005204269
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 6 Plus
Jacket Rating: CMP
Jacket Material: LS
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Orange
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Brake Box

Additional Info: FEP Insulation, Copper Conductor