Menu Search
SUPERIOR ESSEX #66-240-5B

DataGain Cable, UTP Horizontal; 4 Pair; CAT 6 Plus; LS Jacket; Green

SKU # 47005204257
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6 Plus
Jacket Rating: CMP
Jacket Material: LS
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: POP Box

Additional Info: FEP Insulation, Copper Conductor