Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 6; PVC Jacket; Gray
SUPERIOR ESSEX #77-240-3A

Cable, UTP Horizontal; 4 Pair; CAT 6; PVC Jacket; Gray

SKU # 47005204065
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: POP Box