You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SUPERIOR ESSEX #52-240-E5

Cobra Cable, UTP Horizontal; 4 Pair; CAT 5e Plus; FR PVC Jacket; Black

SKU # 47005204043
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 5E Plus
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: POP Box
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.