Menu Search
SUPERIOR ESSEX #6S-220-6A

Cable, U/FTP Horizontal; 4 Pair; CAT 6A; FR PVC Jacket; Yellow

SKU # 47005204326
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Yellow
Cable Type: U/FTP Horizontal Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Polyolefin Insulation, Copper Conductor