Menu Search
Four Pair UTP Data Cables Network Cable, Cat 5e, CMR, 24 AWG, PVC Jacket, Blue, 1000 ft L

STEREN ELECTRONICS #300-783

Network Cable, Cat 5e, CMR, 24 AWG, PVC Jacket, Blue, 1000 ft L

SKU #40011099007
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: UTP Riser Cable
Category: 5e
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Pull Box

Four Pair UTP Data Cables: Cable Type - UTP Riser Cable; Category - 5e; Jacket Rating - CMR; Jacket Material - PVC; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Color - Blue; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Pull Box; Additional Information - Insulation: HDPE, Rip Cord: Nylon Rope, 0.92 mm OD, 0.21 mm Thickness

Additional Info: Insulation: HDPE, Rip Cord: Nylon Rope, 0.92 mm OD, 0.21 mm Thickness