Menu Search
Search
SOUTHWIRE #962024609

Cable, UTP Horizontal; CAT 3; 24 AWG; Gray

SKU # 02989243744 Manufacturer Series: Area Network
Cable Type: UTP Horizontal
Category: 3
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 2 Pair
Conductor Size - AWG: 24
Package: Pull Box
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.