Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 5e; PVC Jacket; Pink
SOUTHWIRE #962631621

Cable, UTP Horizontal; 4 Pair; CAT 5e; PVC Jacket; Pink

SKU # 02989262639
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel-in-a-Box of 1,000 feet
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal
Category: 5e
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Color: Pink
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel-in-Box