Menu Search
Four Pair UTP Data Cables UTP Cable, Cat 6, Non-Plenum, CMR, 23 AWG, PVC Jacket

SOUTHWIRE CO #I99995-11H

UTP Cable, Cat 6, Non-Plenum, CMR, 23 AWG, PVC Jacket

SKU #03288690689
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: UTP Cable
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

SOU I99995-11H CAT6 23/4P CMR 1MRI