Menu Search
Search
SIEMON COMPANY #9C6R4-E4-06-RBA

Premium Cable, UTP Horizontal; 4 Pair; CAT 6; 23 AWG; Blue

SKU # 70041665598 Manufacturer Series: 6
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMR
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel-in Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Temperature Range: -20 to 60 deg C