Menu Search
SIEMON COMPANY #9C6P4-E4-06-RBA

Premium Cable, UTP Horizontal; 4 Pair; CAT 6; 23 AWG; Blue

SKU # 70041665604 Manufacturer Series: 6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel-in-Box

Additional Info: Temperature Range: -20 to 60 deg C