Menu Search
Four Pair UTP Data Cables Cable, UTP; Cat 6; 4 Pair; Plenum; 1000 ft.; Gray PVC Jacket
SIEMON COMPANY #9C6P4-E3-04-RXA

System 6® Cable, UTP; Cat 6; 4 Pair; Plenum; 1000 ft.; Gray PVC Jacket

SKU # 70041669224
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Network, Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: PVC, LS
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel