Menu Search
Search
SIEMON COMPANY #9C6P4-E3-02-RXA

System 6® Cable, UTP; Cat 6; 4 Pair; Plenum; 1000 ft.; White PVC Jacket

SKU # 70041669222
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Cable Type: UTP Network, Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: PVC, LS
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Length - Metric: 305m
Length - Imperial: 1000 ft.