Menu Search
SIEMON COMPANY #9C6R4-A5-06AR1A

Cable, UTP; CAT 6A; 23 AWG; Blue

SKU # 70041697041
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Additional Info: Insulation Material: FEP, Conductor Material: Solid Bare Copper, Temperature Range: -20 to 60 deg C