Menu Search
Search
SIEMON COMPANY #9T7R4-E10-06-R1

Cable, S/FTP Horizontal; CAT 7a; 23 AWG; Blue

SKU # 70041659730 Manufacturer Series: TERA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: S/FTP Horizontal
Category: 7A
Jacket Rating: CMR
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Temperature Range: -20 to 60 deg C