Menu Search
PANDUIT #PUP6004WH-UY

Cable, UTP Horizontal; CAT 6; FR PVC Jacket; White

SKU # 07498305816 Manufacturer Series: TX6000
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel-in Box
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Category 6 Plenum, 4-pair UTP, White, 1000'