Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; CAT 6; FR PVC Jacket; Blue
PANDUIT #PUR6004BU-UY

Cable, UTP Horizontal; CAT 6; FR PVC Jacket; Blue

SKU # 07498305846 Manufacturer Series: TX6000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel-in-a-Box of 1,000 feet
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal
Category: 6
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel-in-Box