Menu Search
Four Pair UTP Data Cables Cable, UTP; CAT 6; PVC Jacket; White
PANDUIT #PUR6C04WH-F

Cable, UTP; CAT 6; PVC Jacket; White

SKU # 07498341141
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Cable Type: UTP Cable
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Carton

Additional Info: Operating Temperature: -20 to 75 deg C