Menu Search
Search
PANDUIT #PUP6504RD-UY

Cable, UTP; CAT 6; PVC Jacket; Red

SKU # 07498303096 Manufacturer Series: TX6500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Cable
Category: 6
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Box
Color: Red
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Operating Temperature: -20 to 60 deg C