Menu Search
Four Pair UTP Data Cables Cable, UTP; CAT 5e; PVC Jacket; Yellow
PANDUIT #PUP5504YL-UY

Cable, UTP; CAT 5e; PVC Jacket; Yellow

SKU # 07498305806 Manufacturer Series: TX5500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Cable Type: UTP Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box

Additional Info: Operating Temperature: -10 to 60 deg C