Menu Search
Four Pair UTP Data Cables Cable, U/UTP; CAT 5e; PVC Jacket; Black
PANDUIT #PUR5C04BL-U

Cable, U/UTP; CAT 5e; PVC Jacket; Black

SKU # 07498328034
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Cable Type: U/UTP Cable
Category: 5e
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Carton

Additional Info: Operating Temperature: -20 to 75 deg C