Menu Search
Four Pair UTP Data Cables Cable, UTP Riser; CAT 5e; 24 AWG; White

OPTICAL CABLE #OCC-U5E4PLM-05-PRJ11745--

Cable, UTP Riser; CAT 5e; 24 AWG; White

SKU #47603398960
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: UTP Riser Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: LS, FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: White
Length - Metric: 100m
Length - Imperial: 328 ft.
Packaging: Box