Menu Search
Search
NEXANS #LANMARK-10G2-CMP-GRN-RVAR

Berk-TekĀ® UTP Cable, Cat 6A, Plenum, 23 AWG, FR PVC Jacket, Green

SKU # 47400198970 Manufacturer Series: LANmark 10G2
RoHS Compliant
Cable Type: Indoor UTP
Category: 6A
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.

LANmark-10G2 is a true multi-media cable, designed to handle the convergence of voice, video and data at 10 gigabit ethernet speeds, simplifying even the most dynamic network. The 10G2 is a breakthrough in cable technology, with a patented design guaranteed to minimize alien crosstalk while maintaining a small outside diameter.