Menu Search
Search
NEXANS #10033897

Berk-TekĀ® Cable, Indoor UTP; CAT 6; 23 AWG; Orange

SKU # 47008800055 Manufacturer Series: LANmark 1000
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Indoor UTP Cable
Category: 6
Jacket Rating: CMP
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: Orange
Length - Metric: 305m
Length - Imperial: 1000 ft.

LANmark-1000 has been improved to offer best-in-class electrical performance. Berk-Tek engineers completely redesigned LANmark-1000 so that all crosstalk parameters could be improved by four dB. As a result, the Power Sum Attenuation to Crosstalk ratio (PSACR) is nearly 3 times better (at 250 MHz) allowing for much greater signal strength and less vulnerability to noise interference.

Additional Info: Temperature Ratings: -20 to 75 deg C, ANSI/TIA-568-C.2, ISO/IEC 11801, FEP Insulation, Bare Copper Conductor