MOHAWK #M57621RB

UTP Horizontal Cable Cable Category 6e Plus Red 1000 ft

SKU: 78919500269
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: UTP Horizontal Cable
Category: 6e Plus
Jacket Rating: CMR
Jacket Material: Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Red
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel-in-Box
Manufacturer Series: GigaLAN
Description
Four Pair UTP Data Cables: Cable Type - UTP Horizontal Cable; Category - 6e Plus; Jacket Rating - CMR; Jacket Material - Thermoplastic; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Plenum or Non-Plenum - Non-Plenum; Color - Red; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel-in-Box; Additional Information - Temperature Range: -20 to 60 deg C; Manufacturer Series - GigaLAN
Additional Info: Temperature Range: -20 to 60 deg C