Menu Search

MOHAWK #M58652

GigaLAN UTP Horizontal Cable Cable Category 6 Yellow 1000 ft

SKU #78919500475
Manufacturer Series: 10
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMR
Jacket Material: Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Four Pair UTP Data Cables: Cable Type - UTP Horizontal Cable; Category - 6; Jacket Rating - CMR; Jacket Material - Thermoplastic; Conductor Count - 4 Pair; Conductor Size - AWG - 23; Plenum or Non-Plenum - Non-Plenum; Color - Yellow; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel; Additional Information - Temperature Range: -20 to 60 deg C; Manufacturer Series - GigaLAN 10

Additional Info: Temperature Range: -20 to 60 deg C