Menu Search

MOHAWK #M58288

UTP Horizontal Cable Cable Category 6 Orange 1000 ft

SKU: 78919500387
Manufacturer Series: 6 LAN
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Orange
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel
Description
Four Pair UTP Data Cables: Cable Type - UTP Horizontal Cable; Category - 6; Jacket Rating - CMP; Jacket Material - Thermoplastic; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Plenum; Color - Orange; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel; Additional Information - Temperature Range: -20 to 60 deg C; Manufacturer Series - 6 LAN
Additional Info: Temperature Range: -20 to 60 deg C