Menu Search

MOHAWK #M56166

UTP Horizontal Cable Cable Category 5e Plus Green 1000 ft

SKU #78919500051
Manufacturer Series: MegaLAN
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: UTP Horizontal Cable
Category: 5e Plus
Jacket Rating: CMP
Jacket Material: Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Green
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel

Four Pair UTP Data Cables: Cable Type - UTP Horizontal Cable; Category - 5e Plus; Jacket Rating - CMP; Jacket Material - Thermoplastic; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Plenum; Color - Green; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Reel; Additional Information - Temperature Range: -20 to 60 deg C; Manufacturer Series - MegaLAN

Additional Info: Temperature Range: -20 to 60 deg C