Menu Search
Four Pair UTP Data Cables UTP Horizontal Cable Cable Category 5e Gray 1000 ft

MOHAWK #M56746B

UTP Horizontal Cable Cable Category 5e Gray 1000 ft

SKU #78919500071
Manufacturer Series: MegaLAN
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cable Type: UTP Horizontal Cable
Category: 5e
Jacket Rating: CMR
Jacket Material: FR Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box

Four Pair UTP Cable: Cable Type - UTP Horizontal Cable; Category - 5e; Jacket Rating - CMR; Jacket Material - FR Thermoplastic; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Non-Plenum; Color - Gray; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Box; Manufacturer Series - MegaLANĀ®