MOHAWK #M58010B

UTP Horizontal Cable Cable Category 5e Black 1000 ft

SKU: 78919500315
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: UTP Horizontal Cable
Category: 5e
Jacket Rating: CMR
Jacket Material: Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Black
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box
Manufacturer Series: 5e LAN
Description
Four Pair UTP Data Cables: Cable Type - UTP Horizontal Cable; Category - 5e; Jacket Rating - CMR; Jacket Material - Thermoplastic; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Plenum or Non-Plenum - Non-Plenum; Color - Black; Length - Metric - 305m; Length - Imperial - 1000 ft; Packaging - Box; Additional Information - Temperature Range: -20 to 60 deg C; Manufacturer Series - 5e LAN
Additional Info: Temperature Range: -20 to 60 deg C