Menu Search
MOHAWK #M57205B

AdvanceNet Cable, UTP Horizontal; CAT 6e; FR PVC Jacket; Gray

SKU # 78919500159
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6e
Jacket Rating: CMR
Jacket Material: FR PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: Gray
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box

Additional Info: Cable Exceeds Category 6 & ISO/IEC 11801:2002 CAT 6 Horizontal Cable