Menu Search
MOHAWK #M57193B

AdvanceNet Cable, UTP Horizontal; CAT 6e; FEP Jacket; Blue

SKU # 78919500124
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal
Category: 6E
Jacket Rating: CMP
Jacket Material: FEP
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Box

Additional Info: Cable Exceeds Category 6 & ISO/IEC 11801:2002 CAT 6 Horizontal Cable