Menu Search
MOHAWK #M57556B

Cable, UTP Horizontal; CAT 5e; PVC Jacket; Yellow

SKU # 78919500254 Manufacturer Series: 5e LAN
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal
Category: 5E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Color: Yellow
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel