Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; CAT 5e; FEP Jacket; White
MOHAWK #M57547RB

Cable, UTP Horizontal; CAT 5e; FEP Jacket; White

SKU # 78919592089 Manufacturer Series: LAN
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 5e
Jacket Rating: CMP
Jacket Material: FEP
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: White
Packaging: Reel-in-Box