Menu Search
Four Pair UTP Data Cables Cable, UTP Horizontal; 4 Pair; CAT 6; 24 AWG; Blue
MOHAWK #M58281RB

Cable, UTP Horizontal; 4 Pair; CAT 6; 24 AWG; Blue

SKU # 78919592148 Manufacturer Series: 6 LAN
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel-in-Box

Additional Info: Temperature Range: -20 to 60 deg C