Menu Search
MOHAWK #M58161

Cable, F/UTP Horizontal; CAT 6; Thermoplastic Jacket; Red

SKU # 78919500332
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: F/UTP Horizontal Cable
Category: 6
Jacket Rating: CMR
Jacket Material: Thermoplastic
Conductor Count: 4 Pair
Plenum or Non-Plenum: Non-Plenum
Color: Red
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Reel