Menu Search
MOHAWK #M58176

AdvanceNet Cable, F/UTP Horizontal; CAT 6; FEP Jacket; Blue

SKU # 78919500337
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: F/UTP Horizontal Cable
Category: 6
Jacket Rating: CMP
Jacket Material: FEP
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Color: Blue
Packaging: Reel