Menu Search
LIBERTY WIRE & CABLE #24-4P-L6-HT-WHT

U/UTP Cable, Cat 6, Non-Plenum, CMG/CMR, 23 AWG, White

SKU # 47008197449
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Horizontal Cable
Category: 6
Jacket Rating: CMG, CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Package: Reel
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.