Menu Search
LIBERTY WIRE & CABLE #24-4P-L5-HT-BLU

U/UTP Cable, Cat 5e, Non-Plenum, CMR, 24 AWG, 1000 ft L

SKU # 47008197469
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: U/UTP Horizontal Cable
Category: 5E
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Non-Plenum
Package: Box
Color: Blue
Length - Metric: 305m
Length - Imperial: 1000 ft.