Menu Search
Four Pair UTP Data Cables Cable, UTP Riser; CAT 6; 23 AWG; Blue
HUBBELL #C6RREB

NEXTSPEED® Cable, UTP Riser; CAT 6; 23 AWG; Blue

SKU # 66262098873 Manufacturer Series: Link 6
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cable Type: UTP Riser Cable
Category: 6
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Blue