Menu Search
HUBBELL #C6ASRW

NEXTSPEED® Cable, UTP Horizontal; 4 Pair; CAT 6A; PVC Jacket; White

SKU # 66262020198
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6A
Jacket Rating: CMR
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Non-Plenum
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.
Packaging: Spool

Additional Info: Construction: Polyolefin Insulation