Menu Search
HUBBELL #C6ASPW

NEXTSPEED® Cable, UTP Horizontal; 4 Pair; CAT 6A; PVC Jacket; White

SKU # 66262020193
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP Horizontal Cable
Category: 6A
Jacket Rating: CMP
Jacket Material: PVC
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Package: Reel
Color: White
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Construction: FEP Insulation