Menu Search
HUBBELL #C6RPGN

NEXTSPEED® Cable, UTP; 4 Pair; CAT 6; 23 AWG; Green

SKU # 66262020146
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: UTP
Category: 6
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Plenum or Non-Plenum: Plenum
Color: Green
Packaging: Reelex

Additional Info: Construction: Polyolefin Insulation, Bare Copper Conductor