Menu Search
HITC-V #39419-8-YE2

Cable, UTP; 4 Pair; CAT 5e; 24 AWG; Yellow

SKU # 47901198997
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Yellow
Cable Type: UTP
Category: 5E
Jacket Rating: CMP
Jacket Material: LS, FR Thermoplastic
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Plenum or Non-Plenum: Plenum
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Construction: Polyolefin Insulation